Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Exit Device, Stainless Steel, 48 in. W

  • Mfr # 98EO 4 32D

  • Zoro # G8693833


product price: $1,428.99
/ea
Free Shipping & Returns

Key Features

Series
98
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98EO 4 32D
Zoro #
G8693833
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
5 in
Door Width - Maximum
4 ft
Door Thickness - Maximum
2 1/4 in

Details

Series
98
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Stainless steel
Fire Rated
No
Grade
1
Item
Exit Device
Performance
Heavy Duty
Lockdown Type
Hex Key Dogging
Standards
ANSI/UL 305, CAN/ULC-S132
Lockset Function
Higher Education, Government Buildings, Hospitals, Classroom
ANSI/BHMA Finish
Satin Stainless Steel
Product Type
Exit Device
Exit Bar Style
Touchbar
Performance Grade
1
UL Fire Rating
UL10C, ULC S104
ANSI Grade
1
Hand Orientation
Non-Handed

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Stainless Steel Finish, Door Width 48 in, Series 98, Fits Stile Width 5 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.