Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Exit Devices

  • Mfr # 9952EO 3 26D

  • Zoro # G710057841


product price: $1,833.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-handed
Grade
Grade 1
Color
Satin Chrome
Includes
Rim Exit Devices
Application
99 Series Rim Exit Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9952EO 3 26D
Zoro #
G710057841
UPC #
197163187225
Country of Origin
United States

Details

Door Handing
Non-handed
Grade
Grade 1
Color
Satin Chrome
Includes
Rim Exit Devices
Application
99 Series Rim Exit Device
Function
Exit Only, Accepts Various Trim
Cylinder Type
Non-Keyed

Description

Grade 1 Pool Gate 36 Exit Device, Weather Resistant, Exit Only, Less Trim, Hex Key Dogging, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.