
Rim Exit Devices
Mfr # QEL35AEO 4 US28
Zoro # G910057276
product price: $2,656.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4"
Door Handing
Non-Handed
Grade
Grade 1
Color
Satin Aluminum Clear Anodized
Includes
Rim Exit Devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QEL35AEO 4 US28
Zoro #
G910057276
UPC #
197163187522
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4"
Details
Door Handing
Non-Handed
Grade
Grade 1
Color
Satin Aluminum Clear Anodized
Includes
Rim Exit Devices
Application
35A Series Rim Exit Device
Function
Exit Only
Cylinder Type
Non-Keyed
Description
Grade 1 Rim Exit Bar, Narrow Stile Pushpad, 48 Device, Exit Only, Quiet Motorized Electric Latch Retraction, Satin Aluminum Clear Anodized Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.