
Rim Exit Devices
Mfr # QEL35AEO-F 4 26D
Zoro # G510057362
product price: $3,049.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4"
Door Handing
Non-Handed
Grade
Grade 1
Color
Satin Chrome
Includes
Rim Exit Devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QEL35AEO-F 4 26D
Zoro #
G510057362
UPC #
197163187539
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4"
Details
Door Handing
Non-Handed
Grade
Grade 1
Color
Satin Chrome
Includes
Rim Exit Devices
Application
35A Series Rim Exit Device
Function
Exit Only
Cylinder Type
Non-Keyed
Description
Grade 1 Rim Exit Bar, Narrow Stile Pushpad, 48 Fire-rated Device, Exit Only, Quiet Motorized Electric Latch Retraction, Less Dogging, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.