
Rim Exit Devices
Mfr # QEL35ANL 4 26D LHR
Zoro # G810057451
product price: $3,731.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4"
Door Handing
Left Hand Reverse
Grade
Grade 1
Color
Satin Chrome
Includes
Rim Exit Devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QEL35ANL 4 26D LHR
Zoro #
G810057451
UPC #
197163058518
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4"
Details
Door Handing
Left Hand Reverse
Grade
Grade 1
Color
Satin Chrome
Includes
Rim Exit Devices
Application
35A Series Rim Exit Device
Cylinder Type
Rim
Function
Night Latch
Description
Grade 1 Rim Exit Bar, Narrow Stile Pushpad, 48 Device, Night Latch Function, Escutcheon Pull, Quiet Motorized Electric Latch Retraction, Satin Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.