Zoro Homepage

Rim Exit Devices

  • Mfr # XP98EO 3 26D

  • Zoro # G910057207


product price: $1,774.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4"
Door Handing
Non-Handed
Grade
Grade 1
Color
Satin Chrome
Includes
Rim Exit Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP98EO 3 26D
Zoro #
G910057207
UPC #
197163064588
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Door Handing
Non-Handed
Grade
Grade 1
Color
Satin Chrome
Includes
Rim Exit Devices
Application
XP98 Extra Protection Rim Exit Devices
Cylinder Type
Non-Keyed
Function
Exit Only

Description

Grade 1 Extra Protection Device Rim Exit Device, 36 Length, Exit Only, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.