Rim, Heavy Duty, 36 in. Door W, Series 33A

  • Mfr # 33A-L-06 3 313 RHR

  • Zoro # G4065148


product price:  $2,511.99
/ea
Free Shipping & Returns

Key Features

Series
33A
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33A-L-06 3 313 RHR
Zoro #
G4065148
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
1 3/4 in
Door Width - Maximum
3 ft
Door Width - Minimum
28 in

Details

Series
33A
Exit Device Type
Rim
Door Handing
Right Hand Reversible
Finish
Dark Bronze
Fire Rated
No
Grade
1
Item
Exit Device
Performance
Heavy Duty
Electrical/Mechanical
Mechanical
Standards
ANSI/UL 305, CAN/ULC-S132
Outside Trim Type
Lever
ADA Compliant
Yes
Lockdown Type
Hex Key Dogging
Lockset Function
Higher Education, Government Buildings, Hospitals, Classroom
ANSI/BHMA Finish
Dark Bronze Painted
Exit Bar Style
Touchbar
Product Type
Exit Device
ANSI Grade
1
Hand Orientation
Right-Handed
Performance Grade
1
Lockset Type
Mechanical
UL Fire Rating
UL10C, ULC S104

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 36 in, Series 33A, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Lever, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.