Rim, Heavy Duty, 36 in. Door W, Series 33A

  • Mfr # 33A-NL-OP 3 313

  • Zoro # G4065087


product price:  $1,660.99
/ea
Free Shipping & Returns

Key Features

Series
33A
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33A-NL-OP 3 313
Zoro #
G4065087
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
1 3/4 in
Door Width - Maximum
3 ft
Door Width - Minimum
28 in

Details

Series
33A
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Dark Bronze
Fire Rated
No
Grade
1
Item
Exit Device
Performance
Heavy Duty
Standards
ANSI/UL 305, CAN/ULC-S132
Electrical/Mechanical
Mechanical
Outside Trim Type
Night Latch
ADA Compliant
Yes
Lockdown Type
Hex Key Dogging
Lockset Function
Higher Education, Government Buildings, Hospitals, Classroom
Performance Grade
1
UL Fire Rating
UL10C, ULC S104
ANSI/BHMA Finish
Dark Bronze Painted
Hand Orientation
Non-Handed
Exit Bar Style
Touchbar
ANSI Grade
1
Product Type
Exit Device
Lockset Type
Mechanical

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 36 in, Series 33A, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Night Latch, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.