Rim, Heavy Duty, 36 in. Door W, Series 98

  • Mfr # 98DT 3 US28

  • Zoro # G4064037


product price:  $1,462.99
/ea
Free Shipping & Returns

Key Features

Series
98
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98DT 3 US28
Zoro #
G4064037
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 1/2 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
3 ft

Details

Series
98
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Aluminum
Fire Rated
No
Grade
1
Item
Exit Device
Outside Trim Type
Dummy Pull
ADA Compliant
Yes
Electrical/Mechanical
Mechanical
Standards
ANSI/UL 305, CAN/ULC-S132
Performance
Heavy Duty
Lockdown Type
Hex Key Dogging
Lockset Function
Higher Education, Government Buildings, Hospitals, Classroom
Product Type
Exit Device
Hand Orientation
Non-Handed
Performance Grade
1
Lockset Type
Mechanical
ANSI Grade
1
Exit Bar Style
Touchbar
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
UL Fire Rating
UL10C, ULC S104

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Aluminum Finish, Door Width 36 in, Series 98, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Dummy Pull, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.