Rim, Heavy Duty, 36 in. Door W, Series 99
- Mfr # 99L-06-F 3 313 RHR
- Zoro # G4061955
product price:Â
$
2,132.99
/ea
Free Shipping & Returns
Key Features
Series
99
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99L-06-F 3 313 RHR
- Zoro #
- G4061955
- UPC #
- -
- Country of Origin
- United States
- Series
- 99
- Exit Device Type
- Rim
- Door Handing
- Right Hand Reversible
- Finish
- Dark Bronze
- Fire Rated
- Yes
- Grade
- 1
- Item
- Exit Device
- Standards
- ANSI/UL 305, CAN/ULC-S132
- Performance
- Heavy Duty
- Lockdown Type
- Hex Key Dogging
- ADA Compliant
- Yes
- Electrical/Mechanical
- Mechanical
- Outside Trim Type
- Lever
- Lockset Function
- Higher Education, Government Buildings, Hospitals, Classroom
- ANSI/BHMA Finish
- Dark Bronze Painted
- Performance Grade
- 1
- Product Type
- Exit Device
- Lockset Type
- Mechanical
- Hand Orientation
- Right-Handed
- ANSI Grade
- 1
- UL Fire Rating
- UL10C, ULC S104
- Exit Bar Style
- Touchbar
Dimensions
- For Door Thickness
- 1 3/4 in
- Door Width
- 36 in
- Fits Stile Width
- 4 1/2 in
- Door Thickness - Maximum
- 1 3/4 in
- Door Width - Maximum
- 3 ft
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 36 in, Series 99, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Lever, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.