Rim, Heavy Duty, 44 in. Door W, Series 88

  • Mfr # 88DT 26D

  • Zoro # G4064895


product price: $2,382.99
/ea
Free Shipping & Returns

Key Features

Series
88
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88DT 26D
Zoro #
G4064895
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
4 3/8 in
Door Width - Maximum
44 in
Door Thickness - Maximum
1 3/4 in

Details

Series
88
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
No
Grade
1
Item
Exit Device
Performance
Heavy Duty
Electrical/Mechanical
Mechanical
Lockdown Type
Hex Key Dogging
Standards
ANSI/UL 305, CAN/ULC-S132
ADA Compliant
Yes
Outside Trim Type
Dummy Pull
Performance Grade
1
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
UL Fire Rating
UL10C, ULC S104
Product Type
Exit Device
Hand Orientation
Non-Handed
Exit Bar Style
Crossbar
Lockset Type
Mechanical

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 44 in, Series 88, Fits Stile Width 4 3/8 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Dummy Pull

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.