Rim, Heavy Duty, 44 in. Door W, Series 88
- Mfr # 88NL-F LHR US26D
- Zoro # G4064859
product price:Â
$
2,780.99
/ea
Free Shipping & Returns
Key Features
Series
88
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
4 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88NL-F LHR US26D
- Zoro #
- G4064859
- UPC #
- -
- Country of Origin
- United States
- Series
- 88
- Exit Device Type
- Rim
- Door Handing
- Left Hand Reversible
- Finish
- Satin Chrome
- Fire Rated
- Yes
- Grade
- 1
- Item
- Exit Device
- Standards
- ANSI/UL 305, CAN/ULC-S132
- ADA Compliant
- Yes
- Outside Trim Type
- Night Latch
- Electrical/Mechanical
- Mechanical
- Lockdown Type
- Hex Key Dogging
- Performance
- Heavy Duty
- Performance Grade
- 1
- UL Fire Rating
- UL10C, ULC S104
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Hand Orientation
- Left-Handed
- Product Type
- Exit Device
- Exit Bar Style
- Crossbar
- ANSI Grade
- 1
- Lockset Type
- Mechanical
Dimensions
- For Door Thickness
- 1 3/4 in
- Door Width
- 44 in
- Fits Stile Width
- 4 3/8 in
- Door Width - Maximum
- 44 in
- Door Thickness - Maximum
- 1 3/4 in
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 44 in, Series 88, Fits Stile Width 4 3/8 in, For Door Thickness 1 3/4 in, Door Handing Left Hand Reversible, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Night Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.