Rim, Heavy Duty, 48 in. Door W, Series 98

  • Mfr # 98DT 4 26D

  • Zoro # G4064046


product price: $1,595.99
/ea
Free Shipping & Returns

Key Features

Series
98
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98DT 4 26D
Zoro #
G4064046
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 1/2 in
Door Thickness - Maximum
2 1/4 in
Door Width - Maximum
4 ft

Details

Series
98
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
No
Grade
1
Item
Exit Device
Lockdown Type
Hex Key Dogging
Performance
Heavy Duty
Electrical/Mechanical
Mechanical
ADA Compliant
Yes
Standards
ANSI/UL 305, CAN/ULC-S132
Outside Trim Type
Dummy Pull
Lockset Function
Higher Education, Government Buildings, Hospitals, Classroom
Hand Orientation
Non-Handed
Exit Bar Style
Touchbar
Product Type
Exit Device
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
ANSI Grade
1
UL Fire Rating
UL10C, ULC S104
Lockset Type
Mechanical

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 48 in, Series 98, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Dummy Pull, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.