Rim, Heavy Duty, 48 in. Door W, Series 99

  • Mfr # 99L-06 4 313 RHR

  • Zoro # G4062025


product price:  $1,855.99
/ea
Free Shipping & Returns

Key Features

Series
99
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99L-06 4 313 RHR
Zoro #
G4062025
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 1/2 in
Door Width - Maximum
4 ft
Door Thickness - Maximum
2 1/4 in

Details

Series
99
Exit Device Type
Rim
Door Handing
Right Hand Reversible
Finish
Dark Bronze
Fire Rated
No
Grade
1
Item
Exit Device
Standards
ANSI/UL 305, CAN/ULC-S132
Outside Trim Type
Lever
ADA Compliant
Yes
Performance
Heavy Duty
Electrical/Mechanical
Mechanical
Lockdown Type
Hex Key Dogging
Lockset Function
Higher Education, Government Buildings, Hospitals, Classroom
UL Fire Rating
UL10C, ULC S104
Performance Grade
1
ANSI/BHMA Finish
Dark Bronze Painted
Product Type
Exit Device
ANSI Grade
1
Exit Bar Style
Touchbar
Lockset Type
Mechanical
Hand Orientation
Right-Handed

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 48 in, Series 99, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Lever, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.