Rim, Heavy Duty, 48 in. Door W, Series 99
- Mfr # 99L-06-F 4 26D RHR
- Zoro # G4061919
product price:Â
$
2,253.99
/ea
Free Shipping & Returns
Key Features
Series
99
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99L-06-F 4 26D RHR
- Zoro #
- G4061919
- UPC #
- -
- Country of Origin
- United States
- Series
- 99
- Exit Device Type
- Rim
- Door Handing
- Right Hand Reversible
- Finish
- Satin Chrome
- Fire Rated
- Yes
- Grade
- 1
- Item
- Exit Device
- Standards
- ANSI/UL 305, CAN/ULC-S132
- Lockdown Type
- Hex Key Dogging
- Outside Trim Type
- Lever
- ADA Compliant
- Yes
- Performance
- Heavy Duty
- Electrical/Mechanical
- Mechanical
- Lockset Function
- Higher Education, Government Buildings, Hospitals, Classroom
- UL Fire Rating
- UL10C, ULC S104
- Exit Bar Style
- Touchbar
- ANSI/BHMA Finish
- Satin Chromium-Plated
- ANSI Grade
- 1
- Lockset Type
- Mechanical
- Hand Orientation
- Right-Handed
- Performance Grade
- 1
- Product Type
- Exit Device
Dimensions
- For Door Thickness
- 1 3/4 in
- Door Width
- 48 in
- Fits Stile Width
- 4 1/2 in
- Door Width - Maximum
- 4 ft
- Door Thickness - Maximum
- 2 1/4 in
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 48 in, Series 99, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Lever, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.