Rim, Medium Duty, 36 in. Door W, Series 22

  • Mfr # 22NL-OP-F-3-313

  • Zoro # G4065735


product price:  $822.99
/ea
Free Shipping & Returns

Key Features

Series
22
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
3 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22NL-OP-F-3-313
Zoro #
G4065735
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
3 13/16 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
3 ft

Details

Series
22
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Dark Bronze
Fire Rated
Yes
Grade
1
Item
Exit Device
Electrical/Mechanical
Mechanical
Outside Trim Type
Night Latch
Lockdown Type
Hex Key Dogging
Standards
ANSI/UL 305, CAN/ULC-S132
Performance
Medium Duty
ADA Compliant
Yes
Lockset Function
Healthcare Facilities, Commercial Buildings, Multi-Family, Retail Stores
UL Fire Rating
UL10C, ULC S104
Exit Bar Style
Touchbar
ANSI Grade
1
Performance Grade
2
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Product Type
Exit Device
ANSI/BHMA Finish
Dark Bronze Painted

Description

Exit Device, Rim, Hex Key Dogging, Medium Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 36 in, Series 22, Fits Stile Width 3 13/16 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Night Latch, Lockset Function Healthcare Facilities, Commercial Buildings, Multi-Family, Retail Stores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.