Rim, Medium Duty, 36 in. Door W, Series 22

  • Mfr # 22NL-OP-F-3-SP28

  • Zoro # G4065726


product price:  $638.09
/ea
Free Shipping & Returns

Key Features

Series
22
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
3 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22NL-OP-F-3-SP28
Zoro #
G4065726
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
3 13/16 in
Door Width - Maximum
3 ft
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Series
22
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Aluminum
Fire Rated
Yes
Grade
1
Item
Exit Device
Standards
ANSI/UL 305, CAN/ULC-S132
Performance
Medium Duty
Electrical/Mechanical
Mechanical
ADA Compliant
Yes
Outside Trim Type
Night Latch
Lockdown Type
Hex Key Dogging
Lockset Function
Healthcare Facilities, Commercial Buildings, Multi-Family, Retail Stores
UL Fire Rating
UL10C, ULC S104
Performance Grade
2
ANSI Grade
1
Exit Bar Style
Touchbar
ANSI/BHMA Finish
Aluminum Painted
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Product Type
Exit Device

Description

Exit Device, Rim, Hex Key Dogging, Medium Duty Performance, Mechanical, Grade 1, Aluminum Finish, Door Width 36 in, Series 22, Fits Stile Width 3 13/16 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Night Latch, Lockset Function Healthcare Facilities, Commercial Buildings, Multi-Family, Retail Stores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.