Zoro Homepage

Rim, Medium Duty, 48 in. Door W, Series 22

  • Mfr # 22TP-4-S313

  • Zoro # G4065665


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Series
22
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
3 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22TP-4-S313
Zoro #
G4065665
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
3 13/16 in
Door Thickness - Maximum
2 1/4 in
Door Width - Maximum
4 ft
Door Thickness - Minimum
1 3/4 in

Details

Series
22
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Dark Bronze
Fire Rated
No
Grade
1
Item
Exit Device
Performance
Medium Duty
Outside Trim Type
Thumbpiece Pull
Lockdown Type
Hex Key Dogging
ADA Compliant
Yes
Standards
ANSI/UL 305, CAN/ULC-S132
Electrical/Mechanical
Mechanical
Lockset Function
Healthcare Facilities, Commercial Buildings, Multi-Family, Retail Stores
Exit Bar Style
Touchbar
ANSI/BHMA Finish
Dark Bronze Painted
Performance Grade
2
Product Type
Exit Device
Hand Orientation
Non-Handed
ANSI Grade
1
UL Fire Rating
UL10C, ULC S104
Lockset Type
Mechanical

Description

Exit Device, Rim, Hex Key Dogging, Medium Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 48 in, Series 22, Fits Stile Width 3 13/16 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Thumbpiece Pull, Lockset Function Healthcare Facilities, Commercial Buildings, Multi-Family, Retail Stores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.