Rim Strike, Optional Panic Strike, Dark Oxidized Satin Bronze Oil Rubbed Finish

  • Mfr # 1609 US10B

  • Zoro # G116487082


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Type
Exit Device Parts
Fire Rated
No
Grade
Grade 1
Fire Rating - Door Hardware
No
Body Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1609 US10B
Zoro #
G116487082
UPC #
197163366538
Country of Origin
United States

Details

Type
Exit Device Parts
Fire Rated
No
Grade
Grade 1
Fire Rating - Door Hardware
No
Body Material
Bronze
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Door Handing
Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.