
Rim/Vertical Rod Top Strike, 22/98/99, 98/9957 Standard Fire Rated Strike, Satin Stainless Steel Fi
Mfr # 299F 32D
Zoro # G716487079
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Type
Exit Device Parts
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Fire Rating - Door Hardware
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
299F 32D
Zoro #
G716487079
UPC #
197163013647
Country of Origin
United States
Details
Type
Exit Device Parts
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Fire Rating - Door Hardware
Yes
Fire Rated
Yes
Body Material
Stainless Steel
Grade
Grade 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.