Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sargent 8800 Series Rim Exit Devices

  • Mfr # 556NL 26D LHR

  • Zoro # G810048442


product price: $825.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Door Handing
LHR
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556NL 26D LHR
Zoro #
G810048442
UPC #
197163269648
Country of Origin
Mexico

Details

Exit Device Type
Trim
Door Handing
LHR
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Material
Brass or Bronze
Color
Satin Chrome
Includes
Exit Device Trim
Application
Exit Device Trim

Description

55 Series Night Latch Pull Trim, Less Cylinder, Satin Chrome Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.