Zoro Homepage

Sargent Sargent Dummy Exit Devices

  • Mfr # 8875TP-F US10 L/TRIM

  • Zoro # G910046997


product price: $2,858.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Mortise
For Door Thickness
1-3/4"
Finish
Satin Bronze Clear Coated
Fire Rated
Yes
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8875TP-F US10 L/TRIM
Zoro #
G910046997
UPC #
197163271535
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4"

Details

Exit Device Type
Mortise
Finish
Satin Bronze Clear Coated
Fire Rated
Yes
Grade
Grade 1
Material
Bronze
Color
Satin Bronze Clear Coated
Includes
Mortise Exit Devices
Application
Mortise Exit Devices

Description

Grade 1 Mortise Exit Bar, Wide Stile Crossbar, 48 in. Fire-Rated Device, Classroom Function, Less Trim, Less Dogging, Satin Bronze Clear Coated Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.