Sargent Sargent Exit Device Accessories and Kits
Mfr # 55L-06 US10B LHR
Zoro # G510049299
product price: $4,683.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
For Door Thickness
1-3/4"
Door Handing
Left Hand Reverse
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55L-06 US10B LHR
Zoro #
G510049299
UPC #
197163269938
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4"
Details
Exit Device Type
Rim
Door Handing
Left Hand Reverse
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Grade
Grade 1
Material
Bronze
Color
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Rim Exit Devices
Application
Rim Exit Devices
Description
Grade 1 Rim Exit Bar, Narrow Stile Crossbar, 48 in. Device, Classroom Function, 06 Lever with Escutcheon Trim, Less Cylinder, Hex Key Dogging, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.