Sargent Sargent Exit Device Accessories and Kits
Mfr # 55NL-OP US4 LHR
Zoro # G610050027
product price: $3,364.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
For Door Thickness
1-3/4"
Door Handing
Left Hand Reverse
Finish
Satin Brass
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55NL-OP US4 LHR
Zoro #
G610050027
UPC #
197163270118
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4"
Details
Exit Device Type
Rim
Door Handing
Left Hand Reverse
Finish
Satin Brass
Fire Rated
No
Grade
Grade 1
Material
Brass
Color
Satin Brass
Includes
Rim Exit Devices
Application
Rim Exit Devices
Description
Grade 1 Rim Exit Bar, Narrow Stile Crossbar, 48 in. Device, Night Latch Function, Less Trim, Hex Key Dogging, Satin Brass Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.