Zoro Homepage

Sargent Sargent Exit Device Accessories and Kits

  • Mfr # 5654 7FT 2IN US28

  • Zoro # G410049900


product price: $1,569.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Aluminum Mullion
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Grade
Grade 1
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5654 7FT 2IN US28
Zoro #
G410049900
UPC #
197163270149
Country of Origin
Mexico

Details

Exit Device Type
Aluminum Mullion
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Grade
Grade 1
Material
Aluminum
Color
Satin Aluminum Clear Anodized
Includes
Mullions
Application
Mullions

Description

Aluminum Mullion, Prepped For Two 299 Strikes, 7'2 in., Satin Aluminum Clear Anodized Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.