Sargent Sargent Exit Device Accessories and Kits
Mfr # RG-27-4 32D RHR
Zoro # G210053213
product price: $1,410.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Fire Rated
No
Grade
Grade 1
Material
Stainless Steel
Color
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RG-27-4 32D RHR
Zoro #
G210053213
UPC #
197163291625
Country of Origin
Mexico
Details
Finish
Satin Stainless Steel
Fire Rated
No
Grade
Grade 1
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Exit Device Parts
Application
Exit Device Parts
Description
Rod, Latch Guard, Extended 48 in. Door, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.