Satin Stainless Steel Indicator 05077132D
Mfr # 05077132D
Zoro # G4764963
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin
Measurement Type
Inch
Container Type
Dogging Indicator Kit
Size
3 ft.
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05077132D
Zoro #
G4764963
UPC #
-
Country of Origin
United States
Dimensions
Size
3 ft.
Details
Finish
Satin
Item
Satin Stainless Steel Indicator 05077132
Measurement Type
Inch
Container Type
Dogging Indicator Kit
Material
Stainless Steel
Description
Satin Stainless Steel Indicator 05077132
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.