Zoro Homepage

SDC SDC Exit Devices and Sense Bars

  • Mfr # PS914-KL-4RL-BBK

  • Zoro # G410055314


product price: $1,696.99
/ea
Free Shipping & Returns

Key Features

Finish
Grey
Grade
Grade 1
Color
Grey
Includes
Power Supplies
Application
Power Supplies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS914-KL-4RL-BBK
Zoro #
G410055314
UPC #
197163057948
Country of Origin
Mexico

Details

Finish
Grey
Grade
Grade 1
Color
Grey
Includes
Power Supplies
Application
Power Supplies

Description

Base Power Supply 4A 16A inrush @ 12/24 VDC Field Selectable, 4 Relay Board Integrated Logic for Controlling Security Interlocks, Auto Operators and Time Delays, Battery Backup Kit, Includes Two 7A/hour Batteries, Key Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.