Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Vert. Rod Crossbar, Satin Chrome

  • Mfr # 8827EO US26D

  • Zoro # G8693535


product price: $2,195.99
/ea
Free Shipping & Returns

Key Features

Series
88
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8827EO US26D
Zoro #
G8693535
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
2 1/2 in
Door Height
96 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
84 in
Door Width - Maximum
44 in

Details

Series
88
Exit Device Type
Surface Vertical Rod
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
No
Grade
1
Item
Surface Vertical Rod
Performance
Heavy Duty
Lockdown Type
Hex Key Dogging
Standards
ANSI/UL 305, CAN/ULC-S132
Hand Orientation
Non-Handed
ANSI Grade
1
Exit Bar Style
Crossbar
Product Type
Exit Device
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
UL Fire Rating
UL10C, ULC S104

Description

Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Chrome Finish, Door Width 44 in, Series 88, Door Height 96 in, Fits Stile Width 2 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards ANSI/UL 305, CAN/ULC-S132

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.