Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Vertical Rod, Bronze, Series 22

  • Mfr # 2227EO-3-313

  • Zoro # G8691602


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Series
22
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2227EO-3-313
Zoro #
G8691602
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
3 5/8 in
Door Height
84 in
Door Height - Maximum
84 in
Door Width - Maximum
3 ft
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

Series
22
Exit Device Type
Surface Vertical Rod
Door Handing
Non-Handed
Finish
Bronze
Fire Rated
No
Grade
1
Item
Surface Vertical Rod
Performance
Standard Duty
Lockdown Type
Hex Key Dogging
Standards
ANSI/UL 305, CAN/ULC-S132
Lockset Function
Healthcare Facilities, Commercial Buildings, Multi-Family, Retail Stores
ADA Compliant
Yes
ANSI/BHMA Finish
Dark Bronze Painted
Product Type
Exit Device
ANSI Grade
1
UL Fire Rating
UL10C, ULC S104
Exit Bar Style
Touchbar
Hand Orientation
Non-Handed
Performance Grade
2

Description

Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Standard Duty Performance, Grade 1, Bronze Finish, Door Width 36 in, Series 22, Door Height 84 in, Fits Stile Width 3 5/8 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Healthcare Facilities, Commercial Buildings, Multi-Family, Retail Stores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.