Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touchbar Rim, Medium Duty, 22 Series

  • Mfr # 22EO 4FT US28

  • Zoro # G3481737


product price: $468.72
/ea
Free Shipping & Returns

Key Features

Series
22
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
37 in to 48 in
Fits Stile Width
3 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22EO 4FT US28
Zoro #
G3481737
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
37 in to 48 in
Fits Stile Width
3 13/16 in
Door Height
84 in
Door Width - Maximum
4 ft
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
84 in
Door Thickness - Maximum
2 1/4 in

Details

Series
22
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Lacquer
Fire Rated
No
Grade
1
Item
Exit Device
ADA Compliant
Yes
Performance
Medium Duty
Standards
ANSI/UL 305, CAN/ULC-S132
Lockdown Type
Hex Key Dogging
Type
Exit
Lockset Function
Healthcare Facilities, Commercial Buildings, Multi-Family, Retail Stores
Exit Bar Style
Touchbar
UL Fire Rating
UL10C, ULC S104
ANSI/BHMA Finish
Aluminum Painted
ANSI Grade
1
Product Type
Exit Device
Hand Orientation
Non-Handed
Performance Grade
2

Description

Exit Device, Rim, Hex Key Dogging, Medium Duty Performance, Grade 1, Lacquer Finish, Door Width 37 in to 48 in, Series 22, Door Height 84 in, Fits Stile Width 3 13/16 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Healthcare Facilities, Commercial Buildings, Multi-Family, Retail Stores, Type Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.