Zoro Homepage

Vertical Rod, 36 in. Door W, Series 98

  • Mfr # 9827DT 3 32D

  • Zoro # G4064527


product price: $2,632.99
/ea
Free Shipping & Returns

Key Features

Series
98
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9827DT 3 32D
Zoro #
G4064527
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
3 3/4 in
Door Height
84 in
Door Width - Maximum
3 ft
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
84 in

Details

Series
98
Exit Device Type
Surface Vertical Rod
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
No
Grade
1
Item
Surface Vertical Rod
Standards
ANSI/UL 305, CAN/ULC-S132
Performance
Heavy Duty
Electrical/Mechanical
Mechanical
Outside Trim Type
Dummy Pull
Lockdown Type
Hex Key Dogging
ADA Compliant
Yes
Lockset Function
Higher Education, Government Buildings, Hospitals, Classroom
Performance Grade
1
ANSI Grade
1
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Product Type
Exit Device
ANSI/BHMA Finish
Satin Stainless Steel
UL Fire Rating
UL10C, ULC S104
Exit Bar Style
Touchbar

Description

Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 36 in, Series 98, Door Height 84 in, Fits Stile Width 3 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Dummy Pull, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.