Shop VON DUPRIN
See all product information
Create Account
Vertical Rod, 36 in. Door W, Series 98
- Mfr # 9827L-06-F 3 US28 RHR
- Zoro # G4064411
product price:Â
$
2,755.99
/ea
Free Shipping & Returns
Key Features
Series
98
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9827L-06-F 3 US28 RHR
- Zoro #
- G4064411
- UPC #
- -
- Country of Origin
- United States
- Series
- 98
- Exit Device Type
- Surface Vertical Rod
- Door Handing
- Right Hand Reversible
- Finish
- Satin Aluminum
- Fire Rated
- Yes
- Grade
- 1
- Item
- Surface Vertical Rod
- Standards
- ANSI/UL 305, CAN/ULC-S132
- Outside Trim Type
- Lever
- ADA Compliant
- Yes
- Electrical/Mechanical
- Mechanical
- Performance
- Heavy Duty
- Lockdown Type
- Hex Key Dogging
- Lockset Function
- Higher Education, Government Buildings, Hospitals, Classroom
- ANSI Grade
- 1
- ANSI/BHMA Finish
- Satin Aluminum, Clear Anodized
- Performance Grade
- 1
- Hand Orientation
- Right-Handed
- Product Type
- Exit Device
- UL Fire Rating
- UL10C, ULC S104
- Lockset Type
- Mechanical
- Exit Bar Style
- Touchbar
Dimensions
- For Door Thickness
- 1 3/4 in
- Door Width
- 36 in
- Fits Stile Width
- 3 3/4 in
- Door Height
- 84 in
- Door Height - Maximum
- 84 in
- Door Thickness - Maximum
- 1 3/4 in
- Door Width - Maximum
- 3 ft
Description
Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Aluminum Finish, Door Width 36 in, Series 98, Door Height 84 in, Fits Stile Width 3 3/4 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Lever, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.