Vertical Rod, 44 in. Door W, Series 88

  • Mfr # 8827TL-F US26D

  • Zoro # G4065008


product price:  $4,844.99
/ea
Free Shipping & Returns

Key Features

Series
88
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8827TL-F US26D
Zoro #
G4065008
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
2 1/2 in
Door Height
84 in
Door Width - Maximum
44 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
84 in

Details

Series
88
Exit Device Type
Surface Vertical Rod
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
Yes
Grade
1
Item
Surface Vertical Rod
ADA Compliant
Yes
Lockdown Type
Hex Key Dogging
Electrical/Mechanical
Mechanical
Performance
Heavy Duty
Outside Trim Type
Lever
Standards
ANSI/UL 305, CAN/ULC-S132
ANSI Grade
1
Lockset Type
Mechanical
Product Type
Exit Device
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
UL Fire Rating
UL10C, ULC S104
Hand Orientation
Non-Handed
Exit Bar Style
Crossbar

Description

Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 44 in, Series 88, Door Height 84 in, Fits Stile Width 2 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.