Zoro Homepage

Vertical Rod, 44 in. Door W, Series 88

  • Mfr # 8827TP US26D

  • Zoro # G4064999


product price: $2,752.99
/ea
Free Shipping & Returns

Key Features

Series
88
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8827TP US26D
Zoro #
G4064999
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
44 in
Fits Stile Width
2 1/2 in
Door Height
84 in
Door Height - Maximum
84 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
44 in

Details

Series
88
Exit Device Type
Surface Vertical Rod
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
No
Grade
1
Item
Surface Vertical Rod
Electrical/Mechanical
Mechanical
Standards
ANSI/UL 305, CAN/ULC-S132
Performance
Heavy Duty
Outside Trim Type
Thumbpiece Pull
Lockdown Type
Hex Key Dogging
ADA Compliant
Yes
Product Type
Exit Device
ANSI Grade
1
Hand Orientation
Non-Handed
Lockset Type
Mechanical
UL Fire Rating
UL10C, ULC S104
Performance Grade
1
Exit Bar Style
Crossbar
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 44 in, Series 88, Door Height 84 in, Fits Stile Width 2 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Thumbpiece Pull

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.