Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Rod Exit Device, Dark Bronze, 1G

  • Mfr # 9947EO 4 313

  • Zoro # G7828861


product price: $2,101.99
/ea
Free Shipping & Returns

Key Features

Series
99
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1 3/4 in
Door Width
37 in to 48 in
Fits Stile Width
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9947EO 4 313
Zoro #
G7828861
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
37 in to 48 in
Fits Stile Width
4 3/4 in
Door Height
96 in
Door Width - Maximum
4 ft
Door Thickness - Maximum
2 1/4 in
Door Height - Maximum
96 in

Details

Series
99
Exit Device Type
Concealed Vertical Rod
Door Handing
Non-Handed
Finish
Dark Bronze
Fire Rated
No
Grade
1
Item
Surface Vertical Rod
Standards
ANSI/UL 305, CAN/ULC-S132
Performance
Heavy Duty
Lockdown Type
Hex Key Dogging
ADA Compliant
Yes
Lockset Function
Higher Education, Government Buildings, Hospitals, Classroom
Exit Bar Style
Touchbar
Performance Grade
1
ANSI Grade
1
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Dark Bronze Painted
UL Fire Rating
UL10C, ULC S104
Product Type
Exit Device

Description

Surface Vertical Rod, Concealed Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Grade 1, Dark Bronze Finish, Door Width 37 in to 48 in, Series 99, Door Height 96 in, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.