Von Duprin Trims
Mfr # 050115 US26
Zoro # G010049485
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Includes
Cylinder Dogging Kits
For Use With
Von Duprin Trims
Grade
Grade 1
Color
Bright Chrome
Application
Cylinder Dogging Kits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050115 US26
Zoro #
G010049485
UPC #
197163266456
Country of Origin
United States
Details
Includes
Cylinder Dogging Kits
For Use With
Von Duprin Trims
Grade
Grade 1
Color
Bright Chrome
Application
Cylinder Dogging Kits
Material
Brass or Bronze
Finish
Bright Chrome
Fire Rated
No
Description
Cylinder Dogging Conversion Kit, For Use with 33A or 99 Style Device, Bright Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.