Von Duprin Trims
Mfr # 050115 US3
Zoro # G610049212
product price: $97.65
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Application
Cylinder Dogging Kits
For Use With
Von Duprin Trims
Finish
Bright Brass
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050115 US3
Zoro #
G610049212
UPC #
197163266470
Country of Origin
United States
Details
Grade
Grade 1
Application
Cylinder Dogging Kits
For Use With
Von Duprin Trims
Finish
Bright Brass
Fire Rated
No
Includes
Cylinder Dogging Kits
Material
Brass
Color
Bright Brass
Description
Cylinder Dogging Conversion Kit, For Use with 33A or 99 Style Device, Bright Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.