Von Duprin Trims
Mfr # 050117 313
Zoro # G310049161
product price: $81.65
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Parts
For Use With
Von Duprin Trims
Color
Dark Bronze Anodized Aluminum
Includes
Exit Device Parts
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
050117 313
Zoro #
G310049161
UPC #
197163266494
Country of Origin
United States
Details
Application
Exit Device Parts
For Use With
Von Duprin Trims
Color
Dark Bronze Anodized Aluminum
Includes
Exit Device Parts
Material
Aluminum
Fire Rated
No
Grade
Grade 1
Finish
Dark Bronze Anodized Aluminum
Description
Hex Dogging Conversion Kit, For Use with 35A or 98 Style Device, Dark Bronze Anodized Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.