Zoro Homepage

Von Duprin Trims

  • Mfr # 360L-DT-01 26D LHR

  • Zoro # G410052351


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Material
Brass or Bronze
Grade
Grade 1
Door Handing
LHR
Includes
Exit Device Trim
For Use With
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360L-DT-01 26D LHR
Zoro #
G410052351
UPC #
197163267590
Country of Origin
Mexico

Details

Material
Brass or Bronze
Grade
Grade 1
Door Handing
LHR
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Exit Device Type
Trim
Color
Satin Chrome
Application
Exit Device Trim
Fire Rated
No
Finish
Satin Chrome

Description

Lever Trim, Dummy, 01 Lever Style, Satin Chrome Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.