Shop VON DUPRIN
See all product information
Create Account
Von Duprin Trims
- Mfr # 373L-17 26D RHR
- Zoro # G710054079
product price:Â
$
763.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Chrome
Exit Device Type
Trim
Application
Exit Device Trim
Grade
Grade 1
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 373L-17 26D RHR
- Zoro #
- G710054079
- UPC #
- 197163268306
- Country of Origin
- Mexico
Details
- Color
- Satin Chrome
- Exit Device Type
- Trim
- Application
- Exit Device Trim
- Grade
- Grade 1
- Material
- Brass or Bronze
- For Use With
- Von Duprin Trims
- Finish
- Satin Chrome
- Door Handing
- RHR
- Includes
- Exit Device Trim
- Fire Rated
- No
Description
Lever Trim, Classroom Function, 17 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.