Von Duprin Trims
- Mfr # 379L-07 26D LHR
- Zoro # G410046749
product price:Â
$
990.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Grade
Grade 1
Exit Device Type
Trim
Fire Rated
No
Includes
Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 379L-07 26D LHR
- Zoro #
- G410046749
- UPC #
- 197163268894
- Country of Origin
- Mexico
Details
- For Use With
- Von Duprin Trims
- Grade
- Grade 1
- Exit Device Type
- Trim
- Fire Rated
- No
- Includes
- Exit Device Trim
- Application
- Exit Device Trim
- Door Handing
- LHR
- Material
- Brass or Bronze
- Color
- Satin Chrome
- Finish
- Satin Chrome
Description
Lever Trim, Classroom Function, 07 Lever Style, Satin Chrome Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.