Von Duprin Trims
Mfr # 386NL US3 LHR
Zoro # G810046899
product price: $705.99
/ea
Free Shipping & Returns
Key Features
Door Handing
LHR
Fire Rated
No
Color
Bright Brass
Finish
Bright Brass
Includes
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
386NL US3 LHR
Zoro #
G810046899
UPC #
197163268962
Country of Origin
Mexico
Details
Door Handing
LHR
Fire Rated
No
Color
Bright Brass
Finish
Bright Brass
Includes
Exit Device Trim
Material
Brass
Application
Exit Device Trim
Grade
Grade 1
Exit Device Type
Trim
For Use With
Von Duprin Trims
Description
Night Latch Pull Trim, Bright Brass Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.