Von Duprin Trims
Mfr # 555NL US10B LHR
Zoro # G210048196
product price: $800.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Grade
Grade 1
For Use With
Von Duprin Trims
Door Handing
LHR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555NL US10B LHR
Zoro #
G210048196
UPC #
197163269600
Country of Origin
Mexico
Details
Application
Exit Device Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Grade
Grade 1
For Use With
Von Duprin Trims
Door Handing
LHR
Color
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Exit Device Type
Trim
Includes
Exit Device Trim
Fire Rated
No
Description
55 Series Night Latch Pull Trim, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.