Von Duprin Trims
Mfr # 696DT US3
Zoro # G110053238
product price: $429.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Non-Handed
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Application
Exit Device Trim
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
696DT US3
Zoro #
G110053238
UPC #
197163270309
Country of Origin
Mexico
Details
Door Handing
Non-Handed
Includes
Exit Device Trim
For Use With
Von Duprin Trims
Application
Exit Device Trim
Exit Device Type
Trim
Material
Brass
Fire Rated
No
Finish
Bright Brass
Color
Bright Brass
Grade
Grade 1
Description
Dummy Pull Trim, Bright Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.