Von Duprin Trims
- Mfr # 880DT-R US3
- Zoro # G610053448
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Color
Bright Brass
Fire Rated
No
Finish
Bright Brass
Material
Brass
Door Handing
Non-Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 880DT-R US3
- Zoro #
- G610053448
- UPC #
- 197163270460
- Country of Origin
- Mexico
Details
- Color
- Bright Brass
- Fire Rated
- No
- Finish
- Bright Brass
- Material
- Brass
- Door Handing
- Non-Handed
- Exit Device Type
- Trim
- Application
- Exit Device Trim
- Includes
- Exit Device Trim
- For Use With
- Von Duprin Trims
- Grade
- Grade 1
Description
88 Series Dummy Pull Trim, Rim Prep, Bright Brass Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.