Von Duprin Trims
Mfr # 880DT-V/M US3
Zoro # G010054335
product price: $387.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Includes
Exit Device Trim
Fire Rated
No
Grade
Grade 1
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880DT-V/M US3
Zoro #
G010054335
UPC #
197163270507
Country of Origin
Mexico
Details
Application
Exit Device Trim
Includes
Exit Device Trim
Fire Rated
No
Grade
Grade 1
Door Handing
Non-Handed
Finish
Bright Brass
Color
Bright Brass
Exit Device Type
Trim
For Use With
Von Duprin Trims
Material
Brass
Description
88 Series Dummy Pull Trim, Mortise/Vertical Rod Prep, Bright Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.