Zoro Homepage

Von Duprin Trims

  • Mfr # 880TP-V US10

  • Zoro # G610054438


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Includes
Exit Device Trim
Door Handing
Non-Handed
Material
Bronze
Application
Exit Device Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880TP-V US10
Zoro #
G610054438
UPC #
197163270859
Country of Origin
Mexico

Details

Exit Device Type
Trim
Includes
Exit Device Trim
Door Handing
Non-Handed
Material
Bronze
Application
Exit Device Trim
Grade
Grade 1
For Use With
Von Duprin Trims
Fire Rated
No
Color
Satin Bronze Clear Coated
Finish
Satin Bronze Clear Coated

Description

88 Series Classroom Thumbpiece with Pull Trim, Less Cylinder, Vertical Rod Prep, Satin Bronze Clear Coated Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.