Von Duprin Trims
Mfr # 996L-02-M SP313 RHR
Zoro # G410050821
product price: $584.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Fire Rated
No
Grade
Grade 1
Door Handing
RHR
Color
Dark Bronze Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-02-M SP313 RHR
Zoro #
G410050821
UPC #
197163272808
Country of Origin
Mexico
Details
Material
Aluminum
Fire Rated
No
Grade
Grade 1
Door Handing
RHR
Color
Dark Bronze Painted
Includes
Exit Device Trim
Finish
Dark Bronze Painted
Application
Exit Device Trim
Exit Device Type
Trim
For Use With
Von Duprin Trims
Description
Lever Trim, Classroom Function, Mortise Prep, 02 Lever Style, Dark Bronze Anodized Aluminum Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.