Shop VON DUPRIN
See all product information
Create Account
Von Duprin Trims
- Mfr # 996L-05-R/V 26D RHR
- Zoro # G010051532
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Application
Exit Device Trim
For Use With
Von Duprin Trims
Exit Device Type
Trim
Includes
Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 996L-05-R/V 26D RHR
- Zoro #
- G010051532
- UPC #
- 197163273072
- Country of Origin
- Mexico
Details
- Finish
- Satin Chrome
- Application
- Exit Device Trim
- For Use With
- Von Duprin Trims
- Exit Device Type
- Trim
- Includes
- Exit Device Trim
- Door Handing
- RHR
- Fire Rated
- No
- Color
- Satin Chrome
- Grade
- Grade 1
- Material
- Brass or Bronze
Description
Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 05 Lever Style, Satin Chrome Finish, Right Hand Reverse